Beli clamp earth tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  2. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  3. RHINO Earth Clamp without Cable (Tang Massa Las)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

    RHINO Earth Clamp without Cable (Tang Massa Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
  4. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  5. RHINO Earth Clamp
    16%
    Mulai

    Rp40.900

    RHINO Earth Clamp
    atribut:
    • Ampere (A): 800
  6. KYORITSU Earth Measurement Cord
    Mulai

    Rp489.900

    KYORITSU Earth Measurement Cord
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. Megger Clamp-On Earth Resistance Tester
    Mulai

    Rp87.999.900

    Megger Clamp-On Earth Resistance Tester
    Deskripsi:
    Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
    atribut:
    • UNSPSC: 41113612
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatibility: Not Compatible
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV 600
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±0.50%
    • Display Screen Type: LCD with Backlight
    • Display Type: Digital
    • Features: Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs
    • IP Rating: IP30
    • Includes: (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198
    • Jaw Capacity (inch): 1.54
    • Leakage Current Range (mA-A): 0.5 to 35
    • Manufacturer Part Number: DET14C
    • Maximum Ground Resistance Measurement (ohm): 1500
    • Maximum Operating Temperature (°F): 122
    • Measurement Connectors: Stakeless
    • Minimum Ground Resistance Measurement - New (ohm): 0.05
    • Minimum Operating Temperature (°F): -4
    • Number of Batteries Required: 4
    • Number of Digits: 6
    • Number of Records Stored: 256
    • Operating Frequency (Hz): 1390
    • Power Supply: Battery
    • Resistance Accuracy: Low Range ±1.5%; High Range ±35%
    • Standards: BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2
    • Tester Type: Clamp-On Ground Resistance Tester
    • Tool Height (inch): 1.9 in
    • Tool Length (inch): 9.8 in
    • Tool Width (inch): 4.5
  8. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.599.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  9. Kewtech Earth Resistance Testers
    Mulai

    Rp11.999.900

    Kewtech Earth Resistance Testers
    Deskripsi:
    KEW4200 Digital TRMS Earth Resistance clampTrue RMS for highly accurate readingsNo need for earth spikesMeasures earth resistance from 0.05 to 1200Ω
  10. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  11. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  12. STAHLWERK Ground Clamp (Tang Massa Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    STAHLWERK Ground Clamp (Tang Massa Las)
    Deskripsi:
    Stang Massa 300A
  13. UNI-T Earth Ground Tester (Penguji Pentanahan)
    Mulai

    Rp4.199.900

    UNI-T Earth Ground Tester (Penguji Pentanahan)
    Deskripsi:
    UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.
    atribut:
    • AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
    • Display Count: 2000
    • Data Storage: 20
    • Auto Power Off (minute): Around 10
    • Display (mm): 70.6x34
    • Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
    • Over-range Display Display : \"OL\"
    • Poor Contact Display : \"...Ω\"
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 160x100x70.5
    • Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
    • Standard Carton Measurement (mm): 530x300x350
    • Standard Individual Packing : Gift box, carrying bag, English manual
  14. RHINO Set Electrode Holder with Cable (Stang Las)
    Mulai

    Rp98.900

    RHINO Set Electrode Holder with Cable (Stang Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0112
  15. KYORITSU Test Leads
    Mulai

    Rp969.900

    KYORITSU Test Leads
    atribut:
    • Color: Cord: Green-Yellow-Red
    • Application For: Earth Tester 4102A, Earth Tester 4105A, Multi Function Testers 6018
  16. KRISBOW Ground Clamp (Tang Massa Las)
    Mulai

    Rp83.900

    KRISBOW Ground Clamp (Tang Massa Las)
    atribut:
    • Ground Clamp (A): 300
  17. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

Daftar Harga clamp earth tester Terbaru November 2026
ETCR Clamp Earth Resistance TesterRp6.399.900
Hioki Clamp on Earth TesterRp15.999.900
RHINO Earth Clamp without Cable (Tang Massa Las)Rp27.900
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp25.999.900
RHINO Earth ClampRp40.900
KYORITSU Earth Measurement CordRp489.900
Megger Clamp-On Earth Resistance TesterRp87.999.900
Hioki Clamp On AC / DC HitesterRp7.599.900
Hioki Tang Ampere AC/DCRp8.499.900
Kewtech Earth Resistance TestersRp11.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait